Roată de transport Blickle P 401/20-90G

Wheel, with pneumatic tyre, with pressed steel rim

Vedeți informațiile tehnice

Referințe

Blickle:P 401/20-90G
Rubix:d578830
Producator:254813
EAN:4047526254810
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții400 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : P 401/20-90G BLICKLE - P 401/20-90G BLICKLE


Tyre:

  • pneumatic tyre, ribbed profile, hardness 60 Shore A
  • 4-ply rating, with inner tube
  • maximum operational comfort
  • excellent floor preservation, particularly quiet operation
  • colour black

Rim:

  • pressed steel
  • with welded tubular steel hub
  • zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +50 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
  • speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity

Informații tehnice


atribute
Logistic Greutate2207 g
Capacitatea de încărcare250 kg
Diametrul roții400 mm
Lățimea roții100 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă50 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A60 Shore
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

400 mm

Lățimea roții