Roată de transport Blickle VPA 80/8K

Wheel, with solid rubber tyres, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:VPA 80/8K
Rubix:d830436
Producator:105049
EAN:4047526105044
brand logo

rezumat tehnic

Capacitatea de încărcare60 kg
Diametrul roții80 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : VPA 80/8K BLICKLE - VPA 80/8K BLICKLE


Tyre:

  • high-quality solid rubber, hardness 80 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour grey, non-marking, non-staining (electrically conductive version "-EL" colour black, marking)

Rim:

  • high-quality nylon 6 or polypropylene in the version "-EL", impact resistant
  • colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate180 g
Capacitatea de încărcare60 kg
Diametrul roții80 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A80 Shore
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

60 kg

Diametrul roții

Lățimea roții