Roată de transport Blickle POTH 200/20G

Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:POTH 200/20G
Rubix:d574323
Producator:267013
EAN:4047526267018
brand logo

rezumat tehnic

Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : POTH 200/20G BLICKLE - POTH 200/20G BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour natural white

Other features:

  •  

    small thread guard

    with additional

    ball bearing seal

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1100 g
Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A94 Shore
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

800 kg

Diametrul roții

Lățimea roții