Roată de transport Blickle LKRA-PATH 101K-11-FI-FK-EV12
Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:LKRA-PATH 101K-11-FI-FK-EV12
Rubix:d828033
Producator:848810
EAN:4047526142780




rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
Detalii produs : LKRA-PATH 101K-11-FI-FK-EV12 BLICKLE - LKRA-PATH 101K-11-FI-FK-EV12 BLICKLE
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 136 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere