Roată de transport Blickle POTH 250/25K

Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:POTH 250/25K
Rubix:d578815
Producator:753916
EAN:4047526111922
brand logo

rezumat tehnic

Capacitatea de încărcare1000 kg
Diametrul roții250 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : POTH 250/25K BLICKLE - POTH 250/25K BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour natural white

Other features:

  •  

    small thread guard

    with additional

    ball bearing seal

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1730 g
Capacitatea de încărcare1000 kg
Diametrul roții250 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

1000 kg

Diametrul roții

Lățimea roții