Roată de transport Blickle LO-ALEV 200K-ST

Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LO-ALEV 200K-ST
Rubix:d831456
Producator:562272
EAN:4047526562274
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LO-ALEV 200K-ST BLICKLE - LO-ALEV 200K-ST BLICKLE


Tread:

  • high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A
  • low rolling and swivel resistance
  • high abrasion resistance
  • colour dark grey, non-marking, non-staining
  • chemically-bonded inseparable connection with the wheel centre

Wheel centre:

  • high-quality nylon 6, impact resistant
  • colour silver grey

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate5158 g
Capacitatea de încărcare500 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A65 Shore
Lungimea plăcii140 mm
245 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

500 kg

Diametrul roții

Lățimea roții