Referințe
Facom:DL.1GP-34
Rubix:d1331814
EAN:5025537318676
Detalii produs : DL.1GP-34 FACOM - WORKSHOP CRANE FACOM DL.1GP-34
Puncte forte
•1 t folding workshop crane
Tool-free jib extension
Rotating controller: 270°, double acting for quick lift
Tool-free jib extension
Rotating controller: 270°, double acting for quick lift
Informații tehnice
atribute
| Greutate | 80 kg |
|---|---|
| Lățime | 1520 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


