Referințe
Riegler:158 E-ES
Rubix:d541699
Producator:114229
EAN:4047322030090
Detalii produs : 158 E-ES RIEGLER - 158 E-ES RIEGLER
Worm-threaded hose clamp ES 1.4401 clamping range 8-12 mm band width 9 mm. In worm-threaded design. / For all standardized applications, where uniformly high clamping forces are expected.
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Domeniu de strângere, minim | 20 mm |
| Domeniu de strângere, maxim | 32 mm |
| Lățime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

