Clește cu varf plat Facom 193A.16VE
1000-volt insulated half-round nose pliers
Vedeți informațiile tehniceReferințe
Facom:193A.16VE
Rubix:168725
EAN:3662424099632

Detalii produs : 193A.16VE - 193A.16VE CLESTE
- For your safety, each pliers is individually tested at 10000 Volts for 10 seconds, at the end of the manufacturing cycle.
- Fine, finely serrated tips.
- Lateral wire cutter for copper and hard steel wires.
- Removable return spring.
- Ergonomic, non-slip grips.
Standard: NF ISO 5745, NF EN 60900, ISO 5745, EN 60900, DIN ISO 5745, DIN EN 60900, ASME B107.500
- Fine, finely serrated tips.
- Lateral wire cutter for copper and hard steel wires.
- Removable return spring.
- Ergonomic, non-slip grips.
Standard: NF ISO 5745, NF EN 60900, ISO 5745, EN 60900, DIN ISO 5745, DIN EN 60900, ASME B107.500
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 160x17x9 mm |
|---|---|
| Logistic Greutate | 177 g |
| Forma nasului | plat |
| Lungimea nasurilor | 50 mm |
| Lungime | 160 mm |
| Capacitate de tăiere | 1.6 mm |
| Greutate | 177 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
