Clește de tăiere Facom 190.16G
190.G- Front cutting pliers - High-performance
Vedeți informațiile tehniceReferințe
Facom:190.16G
Rubix:d1340442
EAN:3148516739001



Detalii produs :
190.G- Front cutting pliers - High-performance
-Cutters designed to cut net all types of wires: piano wire, hard and soft wires (maxi.) 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
-Cutters designed to cut net all types of wires: piano wire, hard and soft wires (maxi.) 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
Informații tehnice
atribute
| Logistic Greutate | 207 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 175x85x25 mm |
| greutate ambalate | 207 g |
| Forma nasului | drept |
| Lungime | 160 mm |
| Greutate | 170 g |
| Lungimea nasurilor | 6.5 mm |
| Capacitate de tăiere | 1.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
