Clește de tăiere Facom 192.14CPEF
192.CPEF - Diagonal cutting pliers - High performance - FLUO
Vedeți informațiile tehniceReferințe
Facom:192.14CPEF
Rubix:d1339038
EAN:3148519067514



Detalii produs :
192.CPEF - Diagonal cutting pliers - High performance - FLUO
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Informații tehnice
atribute
| Logistic Greutate | 183 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 170x80x25 mm |
| greutate ambalate | 183 g |
| Forma nasului | diagonalã |
| Lungime | 145 mm |
| Greutate | 160 g |
| Lungimea nasurilor | 15.5 mm |
| Capacitate de tăiere | 21.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
