Referințe
Facom:416.MT
Rubix:d1332725
EAN:3148511755075

Detalii produs : 416.MT FACOM - CUTTING PLIERS FACOM 416.MT
Micro-Tech® "pointed" cutting pliers
- Space-saving tips for difficult access.
- Drop-arrest model prevents wire ejection.
Weight: 60 g.
- Space-saving tips for difficult access.
- Drop-arrest model prevents wire ejection.
Weight: 60 g.
Informații tehnice
atribute
| Logistic Greutate | 68 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 155x65x20 mm |
| greutate ambalate | 68 g |
| Forma nasului | ascutit |
| Lungime | 110 mm |
| Greutate | 60 g |
| Lungimea nasurilor | 10.5 mm |
| Capacitate de tăiere | 1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
