Referințe
Facom:192.18G
Rubix:d1339574
EAN:3148516738622



Detalii produs :
192.G - High-performance diagonal cutters
-Cutting edges designed to cleanly cut all types of wire: piano wire, soft wires and modern materials (max. 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
-Cutting edges designed to cleanly cut all types of wire: piano wire, soft wires and modern materials (max. 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
Informații tehnice
atribute
| Logistic Greutate | 230 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x53x14 mm |
| greutate ambalate | 222 g |
| Forma nasului | diagonalã |
| Lungime | 180 mm |
| Greutate | 230 g |
| Lungimea nasurilor | 20 mm |
| Capacitate de tăiere | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
