Referințe
Facom:391A.14G
Rubix:d1338748
EAN:3662424076657

Documente
Detalii produs :
Puncte forte
•New head design to increase durability and cutting capacity
Snipe nose for confined space (electrical cabinets, wiring)
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Mono-Material ergonomic grips maintaining accessibility benefits of classic dip grips, resistant to workshop chemical agents
Snipe nose for confined space (electrical cabinets, wiring)
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Mono-Material ergonomic grips maintaining accessibility benefits of classic dip grips, resistant to workshop chemical agents
Informații tehnice
atribute
| Forma nasului | tãieturã lateralã |
|---|---|
| Lungime | 145 mm |
| Greutate | 130 g |
| Lungimea nasurilor | 15.5 mm |
| Capacitate de tăiere | 1.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
