Clește de tăiere Facom 192.16CPE
192.CPE - Side cutters - Exceptionally strong
Vedeți informațiile tehniceReferințe
Facom:192.16CPE
Rubix:d1333153
EAN:3148516236890





Detalii produs : 192.16CPE FACOM - CUTTING PLIERS FACOM 192.16CPE
B [mm]: 21.5C [mm]: 15.5 max. d [mm]: 1.4E [mm]: 9.5L [mm]: 145[g]: 160
PINCE DIAGONALE CP GAINEE 16CM 192.16CPE
Puncte forte
• Side cutters designed to cut all types of wire: piano wire, soft wire, modern materials (max. 200 kg/mm²).• Minimum effort with cutting thanks to a large lever arm and a shifted axis.• Long lifespan thanks to the chromium-molybdenum-vanadium steel (extra hard cutting edges: 61/63 HRc) • Ergonomic handles made from materials that are highly resistant to chemical products • Removable return spring • Design: chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 205 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 165x100x20 mm |
| greutate ambalate | 203 g |
| Lungime | 160 mm |
| Greutate | 200 g |
| Lungimea nasurilor | 180 mm |
| Capacitate de tăiere | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
