Clește de tăiere Facom 405.10MTF
"Stubby" Micro-Tech® cutting pliers: versatility - FLUO
Vedeți informațiile tehniceReferințe
Facom:405.10MTF
Rubix:d1327654
EAN:3148519067774

Detalii produs :
"Stubby" Micro-Tech® cutting pliers: versatility - FLUO
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- This clamp allows a clean cut for multi-materials: from copper wire to piano wire up to 0.5 mm.
- The drop restraint design prevents ejection of the wire.
Weight: 60 g.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 5 meters.
- This clamp allows a clean cut for multi-materials: from copper wire to piano wire up to 0.5 mm.
- The drop restraint design prevents ejection of the wire.
Weight: 60 g.
Puncte forte
The tool is detected by its fluorescence activated by a lamp or an ultraviolet neon. Detectable in black or dark environment up to 5 meters.
Informații tehnice
atribute
| Logistic Greutate | 72 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 135x68x17 mm |
| greutate ambalate | 72 g |
| Forma nasului | tãieturã lateralã |
| Lungime | 110 mm |
| Greutate | 60 g |
| Lungimea nasurilor | 11.5 mm |
| Capacitate de tăiere | 1.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
