Clește de tăiere Facom 190.20G
190.G- Front cutting pliers - High-performance
Vedeți informațiile tehniceReferințe
Facom:190.20G
Rubix:d1337091
EAN:3148516739186



Detalii produs :
190.G- Front cutting pliers - High-performance
-Cutters designed to cut net all types of wires: piano wire, hard and soft wires (maxi.) 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
-Cutters designed to cut net all types of wires: piano wire, hard and soft wires (maxi.) 200 kg/mm²).
- Minimal cutting effort thanks to the large lever arm and offset axis.
- Very durable thanks to chrome-molybdenum-vanadium steel (extremely hard of jaws:) 61/63 HRc).
-PVC sheaths.
-Presentation: polished, varnished.
Informații tehnice
atribute
| Logistic Greutate | 308 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 195x55x30 mm |
| greutate ambalate | 287 g |
| Lungime | 200 mm |
| Greutate | 310 g |
| Lungimea nasurilor | 7.5 mm |
| Capacitate de tăiere | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
