Cheie de deschidere fixă și variabilă Facom 467S.11
467S - Short mixed metric ratchet wrenches
Vedeți informațiile tehniceReferințe
Facom:467S.11
Rubix:d1341493
EAN:3148518197373



Detalii produs :
467S - Short mixed metric ratchet wrenches
- Mixed ratchet wrenches with extra-short handle: ideal in confined spaces.
- Compact and reversible lever ratchet mechanism.
- Angled at 5° (6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 7 to 17 mm.
- Finish: Satin chrome-plated.
- Mixed ratchet wrenches with extra-short handle: ideal in confined spaces.
- Compact and reversible lever ratchet mechanism.
- Angled at 5° (6° for 7, 8 and 9 mm).
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 7 to 17 mm.
- Finish: Satin chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 48 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 103x22x12 mm |
| greutate ambalate | 48 g |
| Deschidere | 11 |
| Lungime | 103 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
