Cheie de deschidere fixă și variabilă Facom 467S.5/16
467S - Short ratcheting combination wrenches in inches
Vedeți informațiile tehniceReferințe
Facom:467S.5/16
Rubix:d1338667
EAN:3662424019951

Detalii produs :
467S - Ratcheting combination wrenches, short, inch size
- Ratcheting combination wrenches with extra-short handles: ideal for engine maintenance or other crowded areas where a standard wrench won't fit.
- Compact lever-operated ratchet mechanism.
- 5° angle of recovery (6° for sizes 1/4, 5/16 and 11/32).
- 15° inclined eye and fork head for improved accessibility.
- Inch sizes: from 1/4 to 3/4.
- Satin chrome finish.
- Ratcheting combination wrenches with extra-short handles: ideal for engine maintenance or other crowded areas where a standard wrench won't fit.
- Compact lever-operated ratchet mechanism.
- 5° angle of recovery (6° for sizes 1/4, 5/16 and 11/32).
- 15° inclined eye and fork head for improved accessibility.
- Inch sizes: from 1/4 to 3/4.
- Satin chrome finish.
Informații tehnice
atribute
| Logistic Greutate | 26 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 90x15x10 mm |
| greutate ambalate | 24 g |
| Deschidere | 5/16 |
| Lungime | 90 mm |
| Tip | cheie cu clichet |
| Finisare | satin/crom |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
