Referințe
Univet:5X7.31.11.00
Rubix:d699367




rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
Detalii produs : 5X7.31.11.00 UNIVET - SAFETY SPECTACLES UNIVET 5X7.31.11.00
This 5X7 Clear Plus model is specially designed for optimum comfort when worn with prescription glasses. Thanks to exclusive SoftPad technology, which incorporates soft temples with a wide support surface and a customized fit, these overglasses guarantee maximum stability, even in extreme conditions.
Features:
- Superior brow
- Side protection
- No overlapping temples
- Rubber camber with tilting movement and length adjustment
Specifications:
- Colorless polycarbonate lenses with anti-scratch and anti-fog technology (Vanguard PLUS)
- Visibility conditions : standard brightness and low light
- Metal grey/green frame with adjustable-length temples
- Lightweight 37g
- One scratch-resistant + anti-fog treatment version
- One scratch-resistant treatment version
Standards:
These 5X7 Clear Plus overglasses meet European standards EN 166 and EN 170, guaranteeing optimum protection against impact and radiation.
Brand information:
Univet is the brand behind the 5X7 Clear Plus overglasses, offering high-quality products to guarantee the safety and comfort of professionals in various industrial sectors.
Features:
- Superior brow
- Side protection
- No overlapping temples
- Rubber camber with tilting movement and length adjustment
Specifications:
- Colorless polycarbonate lenses with anti-scratch and anti-fog technology (Vanguard PLUS)
- Visibility conditions : standard brightness and low light
- Metal grey/green frame with adjustable-length temples
- Lightweight 37g
- One scratch-resistant + anti-fog treatment version
- One scratch-resistant treatment version
Standards:
These 5X7 Clear Plus overglasses meet European standards EN 166 and EN 170, guaranteeing optimum protection against impact and radiation.
Brand information:
Univet is the brand behind the 5X7 Clear Plus overglasses, offering high-quality products to guarantee the safety and comfort of professionals in various industrial sectors.
Puncte forte
- Improved comfort and stability thanks to SoftPad technology
- Reinforced peripheral protection for enhanced safety
- Customized fit for optimal wear
- Optimum visibility and safe working conditions
- Reinforced peripheral protection for enhanced safety
- Customized fit for optimal wear
- Optimum visibility and safe working conditions
Aplicații
These overglasses are ideal for indoor work requiring good eye protection.
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | gri |
| Material de ramură | tpr/xylex |
| Material de bază | nylon |
| Tip | supraglase |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere