Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174170

Axial shaft seal (VRM 02 NBR 70)

Vedeți informațiile tehnice

Referințe

Dichtomatik:67174170
Rubix:d353745
Producator:67174170
brand logo

rezumat tehnic

Diametrul interior17 mm
Diametrul exterior34 mm
Lățime4 mm
Vezi toate Caracteristice

Detalii produs : 67174170 DICHTOMATIK - DICHTOMATIK 67174170 FREUDENBERG SEAL


The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.

Informații tehnice


atribute
Logistic Greutate6 g
Diametrul interior17 mm
Diametrul exterior34 mm
Lățime4 mm
Materialnbr
Execuțienu se aplică
  • Disponibil – Data livrării la cerere