Roată de transport Blickle LWGX-TPA 126XK-FK-GSX12
Blickle synthetic swivel castor WAVE, corrosion-resistant, colour grey white, with stem fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:LWGX-TPA 126XK-FK-GSX12
Rubix:d576554
Producator:747742
EAN:4047526058036




rezumat tehnic
| Capacitatea de încărcare | 110 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
Detalii produs : LWGX-TPA 126XK-FK-GSX12 BLICKLE - LWGX-TPA 126XK-FK-GSX12 BLICKLE
Bracket: LWGX series
- high-quality nylon 6, impact resistant
- moulded corrosion-resistant grooved ball bearing in the swivel head sealed on both sides
- with stainless steel plug-in stem, bolted and secured
- colour silver grey RAL 7001
- all parts including axle material are corrosion-resistant
- modern, appealing design
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey RAL 7001
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces
Informații tehnice
atribute
| Logistic Greutate | 550 g |
|---|---|
| Capacitatea de încărcare | 110 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 160 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere