Roată de transport Blickle POSI 125/12G-SG

Blickle TempLine® Comfort wheel, with silicone rubber tread, with synthetic wheel centre, heat-resistant, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:POSI 125/12G-SG
Rubix:d575277
Producator:757100
EAN:4047526117894
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : POSI 125/12G-SG BLICKLE - POSI 125/12G-SG BLICKLE


Tread:

  • highly heat-resistant silicone rubber, hardness 75 Shore A
  • highly elastic
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • ageing resistant
  • colour dark grey, non-marking
  • vulcanised onto the wheel centre

Wheel centre:

  • highly heat-resistant thermoplastic, impact resistant
  • colour dark grey

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +240 °C
  • oven temperature temporarily up to +300 °C, wheel temperature must not exceed +240 °C
  • suitable for autoclaves

Informații tehnice


atribute
Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteiplastic
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă240 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A75 Shore
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții