Referințe
SKF:KR 40 PPA
Rubix:20301
Producator:139385
EAN:7316571594866

Detalii produs : KR 40 PPA SKF - SKF ROLE PT CAI RULMENT CU AX KR 40 PPA
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 58x40x40 mm |
|---|---|
| Logistic Greutate | 288 g |
| Diametrul interior | 18 mm |
| Lățime | 58 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 40 mm |
| Serie | kr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
