Ansamblu lanț de ridicare Spartex 854649
Chain sling 2 legs. clevis hook with safety latch
Vedeți informațiile tehniceVezi documenteleReferințe
Spartex:854649
Rubix:141571
EAN:3660338102868




Documente
Detalii produs : 854649 SPARTEX - 854649 CHINGA CU LANT 2 LEGATURI CU CARLIG D.8 2,8
Grade 80 A8 chain.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket packaging Standard: EN818-4 Traceability guaranteed at 100% thanks to the marking plate.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket packaging Standard: EN818-4 Traceability guaranteed at 100% thanks to the marking plate.
Informații tehnice
atribute
| Model | chain sling 2 legs |
|---|---|
| Diametru | 8 mm |
| Lungimea lanțului | 2000 m |
| Tipul de cârlig | cu zăvorâre |
| Sarcină de lucru sigură SWL | 2800 kg |
| Greutate | 8.4 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere