Set de blocare / element de blocare Ringfeder Ecoloc 7003 Ecoloc 22X47
Clamping set
Vedeți informațiile tehniceReferințe
Ringfeder Ecoloc:7003 Ecoloc 22X47
Rubix:d373422
Detalii produs : 7003 Ecoloc 22X47 - 7003 Ecoloc 22X47
This two-part, self-centring construction with a slotted single cone and no flange can be fully plugged into the hub of a component. Since the axial position of the component is not fixed, there may be a shift in the course of the assembly process. The hub wanders slightly in the direction of the screw head. Dismantling takes place by a few jacking screws. Flange deformation is significantly lower than commercially available products due to the optimized geometry of the flange.
Informații tehnice
atribute
| Numărul de șuruburi | 5 |
|---|---|
| Forța axială | 33 kN |
| Arbore de presiune de suprafață | 260 N/mm² |
| Cuplu transmisibil | 400 N.m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

