Referințe
Gutekunst:1.40X5.60X10.60D
Rubix:d1197178
Producator:D-207F



Detalii produs : 1.40X5.60X10.60D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.40X5.60X10.60D
Compression spring, tolerance L0 (L0tol): 0.28 mm, spring pitch (s): 2.629 mm, spring rate (R): 63.672 N/mm, smallest length of spring (Ln): 8.31 mm, largest range of spring (sn): 2.29 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 145.8 N, tolerance Fn (Fntol): 19.86 N, smallest length dyn. Load (Lndyn): 8.62 mm, largest spring travel path dyn. Load (Shdyn): 1.14 mm, maximum force dyn, (Fndyn): 126 N, tolerance Fndyn (Fndtol): 19.56 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 1.4 mm |
| Lungime | 10.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
