Referințe
Gutekunst:0.25X1.20X4.70D-VA
Rubix:d1199417
Producator:VD-026O




rezumat tehnic
| Diametrul exterior | 1.45 mm |
|---|---|
| Diametrul firului | 0.25 mm |
| Lungime | 4.7 mm |
Detalii produs : 0.25X1.20X4.70D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.25X1.20X4.70D-VA
compression spring stainless, tolerance L0 (L0tol): 0.22 mm, spring pitch (s): 0.479 mm, spring rate (R): 2.327 N/mm, smallest spring length (Ln): 3.17 mm, largest spring range (sn): 1.53 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 3.56 N, tolerance Fn (Fntol): 0.56 N, smallest length dyn. load (Lndyn): 3.32 mm, largest spring travel dyn. load (shdyn): 0.75 mm, maximum force dyn. (Fndyn): 3.211 N, tolerance Fndyn (Fndtol): 0.56 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.45 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 4.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere