Referințe
Facom:171.20EL
Rubix:d1337674
EAN:3148511400005



Detalii produs :
Diagonal cutter
- High capacity with low cutting effort thanks to articulated gear system: piano wire 200 kg/mm², diameter 2.5 mm.
- Presentation: red lacquered.
- High capacity with low cutting effort thanks to articulated gear system: piano wire 200 kg/mm², diameter 2.5 mm.
- Presentation: red lacquered.
Informații tehnice
atribute
| Logistic Greutate | 514 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 225x70x42 mm |
| greutate ambalate | 551 g |
| Forma nasului | diagonalã |
| Lungime | 200 mm |
| Greutate | 515 g |
| Lungimea nasurilor | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
