Disc de tăiere Pferd Tools 61340122

EH / EHT SG STEEL Cutting Disc

Vedeți informațiile tehnice

Referințe

Pferd Tools:61340122
Rubix:d818663
EAN:4007220162606
PFERD Cut off wheel EH 115 2,4 A 30 S SG/22,23

rezumat tehnic

Diametru115 mm
Grosime2.4 mm
Material abrazivoxid de aluminiu
Vezi toate Caracteristice

Detalii produs : 61340122 PFERD - PFERD EH115-2.4A46SSG DISK


For fast, comfortable cutting with few burrs Suitable for angle grinders of all power classes The use of large clamping flanges (SFS 76, page 48) increases lateral stability and guarantees precise disc guidance, especially for thin cut-off wheels in flat design ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of fillers containing iron, chlorine or sulfur. High-performance Q hardness tool (INOX) Midur for high cutting performance and long tool life.

Puncte forte

High cutting performance and very good service life. Manufactured without the addition of fillers containing iron, chlorine or sulphur.

Aplicații

Steel. Crosscutting of sheet metal, profiles and solid materials. Suitable for angle grinders of all power categories. Recommended use: Disc thickness 1.9/1.6/1.0 mm for fast, comfortable, burr-free cutting. Disc thickness 2.4 mm for universal cutting applications. Disc thicknesses 3.2/3.0/2.9 mm for optimum service life with high lateral stability.

Informații tehnice


atribute
Diametru115 mm
Grosime2.4 mm
Material abrazivoxid de aluminiu
Diametrul de reaming22.23 mm
Bob30
Viteza maximă80.08 m/s
Serieperformance line sg
  • Disponibil – Data livrării la cerere