Referințe
Facom:190A.16G
Rubix:d1331260
EAN:3662424087103

Documente
Detalii produs : 190A.16G FACOM - CUTTING PLIERS FACOM 190A.16G
Puncte forte
•Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Informații tehnice
atribute
| Lungime | 160 mm |
|---|---|
| Greutate | 170 g |
| Lungimea nasurilor | 6.5 mm |
| Capacitate de tăiere | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
