Referințe
SMC:TRBU1065B-20
Rubix:d550194
Producator:TRBU1065B-20
Detalii produs : TRBU1065B-20 SMC - TRBU1065B-20 SMC
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
TRBU, Flame Resistant Double Layer Polyurethane Tubing
Informații tehnice
atribute
| Diametrul interior | 6.5 mm |
|---|---|
| Diametrul exterior | 10 mm |
| Culoare | negru |
| Lungimea tamburului | 20 m |
| Temperatura minimă | -20 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere