Referințe
Milwaukee:4932471333
Rubix:d708920
EAN:4058546289614

Detalii produs : 4932480661 MILWAUKEE - CHINSTRAP MILWAUKEE 4932480661
A brazed diamond disc designed for a wide range of applications. Outstanding cutting performance due to extremely high diamond concentration. Suitable for a vast variety of material like PVC, granite, tiles, hard artificial stone, composite material, drywall, thin wood, threaded rods and sheet metal.
Informații tehnice
atribute
| Diametru | 76 mm |
|---|---|
| Grosime | 1.2 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 10 mm |
| Viteza maximă | 100 m/s |
| Serie | speedcross dhmm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
