Referințe
Milwaukee:4932480432
Rubix:d710921
EAN:4058546407179

Detalii produs : 4932480432 MILWAUKEE - SOCKET MILWAUKEE 4932480432
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1' '' |
|---|---|
| Diametru | 41 mm |
| Lungime | 100 mm |
| Pătrat | 25.4 mm |
| Diametru (inch) | 1 '' |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
