Clește de tăiere Roebuck 5073362
Heavy Duty Diagonal Cutter
Vedeți informațiile tehniceVezi documenteleReferințe
Roebuck:5073362
Rubix:422
EAN:3660338341403
Documente
Detalii produs : 5073362 ROEBUCK - 5073362 180MM 33-180/30RG ROEBUCK
Polished surface.
Fitted with dual density soft-grip handles.
For soft and piano wire.
Optimised power joint saves cutting force by 20%.
Precision cutting edges for hardest and enduring use.
DIN ISO 5749.
Fitted with dual density soft-grip handles.
For soft and piano wire.
Optimised power joint saves cutting force by 20%.
Precision cutting edges for hardest and enduring use.
DIN ISO 5749.
Informații tehnice
atribute
| Lungime | 180 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

