Roată de transport Blickle B-ALEV 200K-SG

Heavy duty drive wheel, with hub keyway, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:B-ALEV 200K-SG
Rubix:d820509
Producator:296913
EAN:4047526296919
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-ALEV 200K-SG BLICKLE - B-ALEV 200K-SG BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • axle bore and hub keyway in accordance with DIN 6885
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -30 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate2400 g
Capacitatea de încărcare400 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

400 kg

Diametrul roții

200 mm

Lățimea roții