Roată de transport Blickle ALEV 160/25K-SG

Heavy duty drive wheel, with hub keyway, with elastic solid rubber tyres, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:ALEV 160/25K-SG
Rubix:d823636
Producator:671131
EAN:4047526671136
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : ALEV 160/25K-SG BLICKLE - ALEV 160/25K-SG BLICKLE


Tyre:

  • high-quality elastic solid rubber in drive-quality, hardness 65 Shore A
  • with steel-band
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • colour black
  • wheel Ø 400 and 500 mm: high-quality elastic solid rubber in smooth rolling quality, steel-wire reinforced, hardness 65 Shore A, low rolling resistance

Wheel centre:

  • rugged grey cast iron
  • axle bore and hub keyway in accordance with DIN 6885
  • lacquered, colour anthracite

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -30 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1109 g
Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă80 °C
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

400 kg

Diametrul roții

160 mm

Lățimea roții