Roată de transport Blickle L-PPN 150G-FI

Heavy duty flanged wheels made from compressed cast nylon

Vedeți informațiile tehnice

Referințe

Blickle:L-PPN 150G-FI
Rubix:d825368
Producator:762806
EAN:4047526098698
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : L-PPN 150G-FI BLICKLE - L-PPN 150G-FI BLICKLE


Wheel:

  • high-quality cast nylon, impact resistant, hardness 80 Shore D
  • 3° taper tread to axle
  • very low rolling resistance
  • high abrasion resistance
  • colour natural beige

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
  • the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
    SPKGSPO 50G–SPKGSPO 200K,
    SPKGSPO 250K: A45
    SPKGSPO 201K, SPKGSPO 251K: A55

Informații tehnice


atribute
Capacitatea de încărcare300 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeipolipropilen
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
190 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

300 kg

Diametrul roții

Lățimea roții