Roată de transport Blickle LS-PS 432K
Heavy duty welded steel swivel castor, heavy duty swivel head Heavy duty wheel, with pneumatic tyre
Vedeți informațiile tehniceReferințe
Blickle:LS-PS 432K
Rubix:d830886
Producator:631788
EAN:4047526631789


rezumat tehnic
| Capacitatea de încărcare | 750 kg |
|---|---|
| Diametrul roții | 420 mm |
| Lățimea roții | 115 mm |
Detalii produs : LS-PS 432K BLICKLE - LS-PS 432K BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: PS series
- tyre: pneumatic tyre with zig-zag profile, hardness 60 Shore A, colour black, 10-ply rating
- rim: heavy pressed steel, with welded tubular steel hub, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 25 km/h with reduced load capacity
Informații tehnice
atribute
| Logistic Greutate | 17623 g |
|---|---|
| Capacitatea de încărcare | 750 kg |
| Diametrul roții | 420 mm |
| Lățimea roții | 115 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 50 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 60 Shore |
| Lungimea plăcii | 200 mm |
| 480 mm | |
| 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere