Roată de transport Blickle LKRA-POA 125G-11-E15

Heavy duty welded steel swivel castor, with directional lock Nylon heavy duty wheel

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-POA 125G-11-E15
Rubix:d829070
Producator:376475
EAN:4047526376475
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRA-POA 125G-11-E15 BLICKLE - LKRA-POA 125G-11-E15 BLICKLE


Bracket: LO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • four specially-shaped, hardened bearing seats for additional strength
  • bolted and secured welded central kingpin, extremely strong
  • swivel head seal with labyrinth design
  • grease nipple

Wheel: SPO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate733 g
Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
161 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții