Roată de transport Blickle LSFE-GB 252K
Heavy duty welded steel swivel castor, with polyurethane spring Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LSFE-GB 252K
Rubix:d574775
Producator:755414
EAN:4047526079086




rezumat tehnic
| Capacitatea de încărcare | 1800 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
Detalii produs : LSFE-GB 252K BLICKLE - LSFE-GB 252K BLICKLE
Bracket: LSFE series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- elastomer spring for excellent damping properties
- maintenance-free spring mechanism
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GB series
- tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 1800 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 315 mm | |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere