Roată de transport Blickle LSFN-GB 252K
Heavy duty welded steel swivel castor, with steel spring Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LSFN-GB 252K
Rubix:d574707
Producator:755400
EAN:4047526079338




rezumat tehnic
| Capacitatea de încărcare | 2200 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
Detalii produs : LSFN-GB 252K BLICKLE - LSFN-GB 252K BLICKLE
Bracket: LSFN series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- robust spring structure with steel spring
- maintenance-free spring mechanism
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GB series
- tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 2200 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 370 mm | |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere