Roată de transport Blickle LH-SPO 175K-ST-FS

Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:LH-SPO 175K-ST-FS
Rubix:d575873
Producator:902859
EAN:4047526316334
brand logo

rezumat tehnic

Capacitatea de încărcare900 kg
Diametrul roții175 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LH-SPO 175K-ST-FS BLICKLE - LH-SPO 175K-ST-FS BLICKLE


Tyre:

  • high-quality elastic solid rubber in smooth rolling quality, steel-wire reinforced, hardness 65 Shore A
  • very good operational comfort
  • very good floor preservation, low-noise operation
  • low rolling resistance
  • colour black

Wheel centre:

  • rugged grey cast iron
  • with grease nipple
  • lacquered, colour anthracite

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Capacitatea de încărcare900 kg
Diametrul roții175 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeisintetic
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

900 kg

Diametrul roții

Lățimea roții