Referințe
Facom:NKD.24L
Rubix:d1328952
EAN:3662424014093

Detalii produs :
3/4 in. Long Impact Socket, 12-point
Puncte forte
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Informații tehnice
atribute
| Logistic Greutate | 481 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 85x40x40 mm |
| greutate ambalate | 482 g |
| Adaptor de unitate pătrat | 3/4 '' |
| Diametru | 40 mm |
| Lungime | 85 mm |
| Pătrat | 24 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
