Referințe
Facom:K.1'3/16B
Rubix:d1343247
Producator:K.1P3/16B
EAN:3148516597021




Detalii produs :
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Informații tehnice
atribute
| Logistic Greutate | 125 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 58x42x42 mm |
| greutate ambalate | 278 g |
| Adaptor de unitate pătrat | 1.1875 '' |
| Diametru | 36 mm |
| Lungime | 59 mm |
| Pătrat | 20 mm |
| Diametru (inch) | 1 3/16 '' |
| Finisare | satin/crom |
| Greutate | 280 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
