Referințe
Facom:NSS.12A
Rubix:d1339819
EAN:3662424108167
Detalii produs :
Puncte forte
•New Stubby IMPACT Socket design gives greater accessibility in tight or hard to reach applications due to 25% shorter length
Cross hole design prevents unintentional separation of adapter and socket
Cross hole design prevents unintentional separation of adapter and socket
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2 '' |
|---|---|
| Diametru | 12 mm |
| Lungime | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

