Căşti de protectie pentru cațărat Portwest PS53BKR

Installer Helmet endurance PS53

Vedeți informațiile tehnice

Referințe

Portwest:PS53BKR
Rubix:d1211874
EAN:5036108277018
brand logo

rezumat tehnic

Material de bazăabs
Ventilațieneventilate
Vezi toate Caracteristice

Detalii produs : PS53BKR PORTWEST - CLIMBING HARD HAT PORTWEST PS53BKR


Designed specifically for work at height. Lightweight, comfortable and without a visor for better visibility and less bulk. ABS shell, 6-point comfort textile harness with ratchet adjustment, size 52-63 cm. Sweatband and 4-point Y chinstrap with soft rubber chin pad included.
CE-CAT III
Lightweight and robust
Specifically designed for working at height
Electrical insulation up to 1000Vac or 1500Vdc (EN 50365)
6-point textile harness
Size adjustable by ratchet for a better fit
High-visibility color to be seen in daylight
chin pad included
Compatible with clip-on earmuffs PW47 and PS47
Compatible accessories available
Service life of 7 years from the manufacturing date indicated on the product user sheet

Informații tehnice


atribute
Material de bazăabs
Ventilațieneventilate
Banda capuluirack
Vizornu
Culoarenegru
  • Disponibil – Data livrării la cerere