Căşti de protectie pentru cațărat Portwest PS53RBR
Installer Helmet endurance PS53
Vedeți informațiile tehniceReferințe
Portwest:PS53RBR
Rubix:d1207104
EAN:5036108272747

Detalii produs : PS53RBR PORTWEST - CLIMBING HARD HAT PORTWEST PS53RBR
Designed specifically for work at height. Lightweight, comfortable and without a visor for better visibility and less bulk. ABS shell, 6-point comfort textile harness with ratchet adjustment, size 52-63 cm. Sweatband and 4-point Y chinstrap with soft rubber chin pad included.
CE-CAT III
Lightweight and robust
Specifically designed for working at height
Electrical insulation up to 1000Vac or 1500Vdc (EN 50365)
6-point textile harness
Size adjustable by ratchet for a better fit
High-visibility color to be seen in daylight
chin pad included
Compatible with clip-on earmuffs PW47 and PS47
Compatible accessories available
Service life of 7 years from the manufacturing date indicated on the product user sheet
CE-CAT III
Lightweight and robust
Specifically designed for working at height
Electrical insulation up to 1000Vac or 1500Vdc (EN 50365)
6-point textile harness
Size adjustable by ratchet for a better fit
High-visibility color to be seen in daylight
chin pad included
Compatible with clip-on earmuffs PW47 and PS47
Compatible accessories available
Service life of 7 years from the manufacturing date indicated on the product user sheet
Informații tehnice
atribute
| Material de bază | abs |
|---|---|
| Ventilație | neventilate |
| Banda capului | rack |
| Vizor | nu |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere