Furtun pentru alimente / băuturi Trelleborg 5013025
LACTADIAL
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:5013025
Rubix:d1098990

Documente
Detalii produs : TRELLEBORG 5013025 - FOOD -/ BEVERAGE HOSE TRELLEBORG 5013025
For milk collection: equipment of milk collecting tanks.
Puncte forte
Extremely flexible and light for easy handling. Will recover its shape after accidental squeeze. Smooth, seamless, white tube that does not propagate bacterial growth and complies with the most stringent French, European and American requirements for foodstuff handling. Changes in temperature have no effect due to the quality of rubber compound. Resistant to most common cleaning process, either with detergents or steam, at temperature up to 110°C (during 10 minutes max). Abrasion resistant and non marking cover. Contains no phthalate.
Aplicații
Food industry/Transfer
Informații tehnice
atribute
| Diametrul interior | 76 mm |
|---|---|
| Presiune maximă a serviciului | 6 bar |
| Diametrul exterior | 92 mm |
| Raza curbei | 250 mm |
| Presiune fără spargere | 18 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere