Roată de transport Blickle LMDA-TPA 75K-ELS-FK
Light duty twin wheel swivel castor, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:LMDA-TPA 75K-ELS-FK
Rubix:d833927
Producator:637751
EAN:4047526637750



Detalii produs : LMDA-TPA 75K-ELS-FK BLICKLE - LMDA-TPA 75K-ELS-FK BLICKLE
Bracket: LMDA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- pressed swivel head
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour black
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 543 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 75 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 98 mm | |
| 2x25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
